THHN/THWN-2-12-TAN-SOLID CU 2500'

Item #: 793417

Cat #: THHN12SOLTAN2500RL

UPC: 980100224769

to view pricing and more.
Documents & Guides
No Documents Available
THHN/THWN-2-12-TAN-SOLID CU 2500'

Overview

THHN/THWN-2-12-TAN-SOLID CU 2500'

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100224769, THHN12SOLTAN2500RL

Specifications

Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Tan
Stranding: Solid
Package Type: Reel
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Color: Tan
Package Type: Reel
Gauge: 12 AWG
Material: Copper
Conductors: 1
Stranding: Solid