Insulated Ferrule, Single Wire, 16 AWG

Item #: 793487

Cat #: FSD78-8-2KD0

UPC: 074983909865

to view pricing and more.
Insulated Ferrule, Single Wire, 16 AWG, Black DIN End Sleeve On Reel, 8mm Pin Length

Overview

Insulated Ferrule, Single Wire, 16 AWG, Black DIN End Sleeve On Reel, 8mm Pin Length

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983909865, FSD78-8-2KD0

Specifications

Material: Copper
Color: Black
Allowable Gauge Range: 16
Material: Copper
Allowable Gauge Range: 16
Color: Black