Miniature Circuit Breaker, 2P, 3A

Item #: 793640

Cat #: S202-C3

UPC: 016779523398

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 3 Amp, 480Y/277 Volts AC

Overview

Miniature Circuit Breaker, 2 Pole, 3 Amp, 480Y/277 Volts AC
Also known as: 016779523398, S202-C3

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 3
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 3
Interrupt Rating AC: 6 kA