Mansard 1-60W MED POST LANTERN BK

Item #: 7937

Cat #: P5414-31

UPC: 785247541416

to view pricing and more.
Post lantern with ribbed mansard roof. Beveled clear acrylic panels.

Overview

Post lantern with ribbed mansard roof. Beveled clear acrylic panels.
Also known as: 785247541416, P5414-31

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Mounting: Post
Color: Black
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Mounting: Post
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Color: Black
Standards: California Proposition 65