12W PAR30 LED Lamp, 40K

Item #: 793773

Cat #: LED12WPAR30/FL/840K-DIM-G4A

UPC: 031293900708

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 12 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 4000K, Beam Angle: Flood 40 Degree

Overview

LED Lamp, Dimmable, 12 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 4000K, Beam Angle: Flood 40 Degree
Also known as: 031293900708, LED12WPAR30/FL/840K-DIM-G4A

Specifications

Lumens: 850
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Lumens: 850
Color Temperature: 4000 (Cool White)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 12
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 40°