REXEL logo

Sustainable

TEC LEMB22H501-WH 2X2 RECESSED LED

Item #: 793777
Cat #: LEMB22H501-WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TEC LEMB22H501-WH 2X2 RECESSED LED FIXTURE 80W MT WHITE

Overview

TEC LEMB22H501-WH 2X2 RECESSED LED FIXTURE 80W MT WHITE
Also known as: LEMB22H501-WH

Specifications

Phase: 3
Mounting: Cable
Amps: 20
NEMA Configuration: L15-20R, WD-6
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
Phase: 3
Amps: 20
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
NEMA Configuration: L15-20R, WD-6
Color: Yellow

Customer Reviews

No reviews for this product
(0)