Connection Cable, EtherNet, 4 Conductor, M12 Male, RJ45 Male, 4m

Item #: 793814

Cat #: 1585D-M4TBJM-4

UPC: 612598689842

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, M12 Straight Male, RJ45 Straight Male, Teal Robotic TPE, 4 meter

Overview

Connection Cable, EtherNet, 4 Conductor, M12 Straight Male, RJ45 Straight Male, Teal Robotic TPE, 4 meter
Also known as: 612598689842, 1585D-M4TBJM-4

Specifications

Type: Connection Cable
Color: Teal
Jacket: TPE, Thermoplastic Elastomer
Length: 4 m
Conductors: 2 Pair
Type: Connection Cable
Jacket: TPE, Thermoplastic Elastomer
Conductors: 2 Pair
Color: Teal
Length: 4 m