Disconnect Switch, TeSys LK, Non-Fusible, 100A, 600V, HP Rated, 3P, Rotary Handle, 200kA

Item #: 793866
Cat #: LK4JU3N
UPC: 785901546139
Sign In or Register to view pricing and more.
Disconnect Switch, TeSys LK, Non-Fusible, 100 Amp, 600 Volt, Horse Power Rated, 3-Pole, Rotary Handle, 200kA SCCR

Overview

Disconnect Switch, TeSys LK, Non-Fusible, 100 Amp, 600 Volt, Horse Power Rated, 3-Pole, Rotary Handle, 200kA SCCR
TeSys LK4 non fusible disconnect switches are compact or standard sized switches that break and make power circuits, on and off loads, and provide safety isolation. This 3 pole non fusible disconnect switch has a 100 ampere rating. It can be used in applications up to 600 VAC or VDC. This nonfusible disconnect switch has a 30 HP rating at 240 VAC, a 75 HP rating at 480 VAC, a 100 HP rating at 600 VAC, a 10 HP rating at 125 VDC and a 15 HP rating at 240 VDC. This disconnect switch is operated with a rotary handle. This 100A disconnect switch has a 200kA short circuit current rating (SCCR) when used with Type J fuses. Each terminal has a lug that will accept one 6 AWG to 300 kcmil copper or aluminum wire. The disconnect switch is 6.30 inches tall, 7.09 inches wide and 3.72 inches deep. TeSys LK his motor circuit protector is UL Listed and CSA certified.
Also known as: 785901546139, LK4JU3N

Specifications

Type: Disconnect Switch, Non-Fusible
Phase: 3
Poles: 3
Volts DC: 250
Amps: 100
Volts AC Control: 600
Standards: California Proposition 65
Type: Disconnect Switch, Non-Fusible
Poles: 3
Amps: 100
Standards: California Proposition 65
Phase: 3
Volts DC: 250
Volts AC Control: 600

Customer Reviews

No reviews for this product
(0)