THHN/THWN-2-10-TAN-STRANDED CU 500'

Item #: 793877

Cat #: THHN10STRTAN500RL

UPC: 980100230753

Sign In or Register to view pricing and more.
Documents & Guides
THHN/THWN-2-10-TAN-STRANDED CU 500'

Overview

THHN/THWN-2-10-TAN-STRANDED CU 500'

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100230753, THHN10STRTAN500RL

Specifications

Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Tan
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Color: Tan
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded