20A 120/277VAC S WIRE COMM 3W SW I

Item #: 79393

Cat #: CS20AC3-I

UPC: 785007126532

to view pricing and more.
Documents & Guides
Commercial 3way Switch, Side Wire, 20amp 120/277volt, Ivory.

Overview

Commercial 3way Switch, Side Wire, 20amp 120/277volt, Ivory.
Also known as: 785007126532, CS20AC3-I

Specifications

Type: 3-Way, Toggle Switch, Grounding, Commercial Grade
Volts AC: 120, 277
Amps: 20
Color: Ivory
Type: 3-Way, Toggle Switch, Grounding, Commercial Grade
Amps: 20
Volts AC: 120, 277
Color: Ivory