Keyboard Shelf for SS HMI Enclosures Type 4X, 317x495x72mm, Brushed, SS304
Item #: 79404
Cat #: CCSSKBT
UPC: 783510329990
to view pricing and more.
Documents & Guides
Keyboard Shelf for Stainless Steel HMI Enclosure Type 4X. This Keyboard Shelf for SS HMI Enclosures Type 4X, CCSSKBT item measures 317x495x72mm with a material of SS304 finish Brushed.
Overview
Keyboard Shelf for Stainless Steel HMI Enclosure Type 4X. This Keyboard Shelf for SS HMI Enclosures Type 4X, CCSSKBT item measures 317x495x72mm with a material of SS304 finish Brushed.
Keyboard Shelf is for 350-mm and wider Stainless Steel HMI Enclosures with a 10-degree slope. . Enclosure machining is required to install the keyboard shelf.
Also known as: 783510329990, CCSSKBT
Features & Benefits
- Mounting hardware is included
Specifications
| Depth: | 2.830 in |
| Finish: | Brushed |
| Height: | 12.480 in |
| Width: | 19.490 in |
| Material: | Stainless Steel 304 |
| Weight: | 4.700 lb |
| Depth: | 2.830 in |
| Height: | 12.480 in |
| Material: | Stainless Steel 304 |
| Finish: | Brushed |
| Width: | 19.490 in |
| Weight: | 4.700 lb |