
nVent CADDY All-in-One Stud-Mounted Without Mud Ring, (8) 1/2", 3/4", (3) 1/2" Knockout Sizes, No G
Item #: 794056
Cat #: A1SF0N
UPC: 782856719656
to view pricing and more.
Documents & Guides
nVent CADDY All-in-One Stud-Mounted Without Mud Ring, (8) 1/2", 3/4", (3) 1/2" Knockout Sizes, No Ground, 3 5/8"
Overview
nVent CADDY All-in-One Stud-Mounted Without Mud Ring, (8) 1/2", 3/4", (3) 1/2" Knockout Sizes, No Ground, 3 5/8"
nVent CADDY All-in-One Stud-Mounted Without Mud Ring. nVent CADDY All-in-One Stud-Mounted Without Mud Ring. Box remains fixed in place when mud ring is removed.
Also known as: 782856719656, A1SF0N
Features & Benefits
- Provides the flexibility to add a mud ring for non-standard drywall thicknesses
- Box remains fixed in place when mud ring is removed
- Includes multiple knockouts on each side of the box
- Assemblies keyed for precise alignment when installed on both sides of a stud
- Works with standard US and Canadian mud rings
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Depth: | 3.625 in |
| Finish: | Pre-Galvanized |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 3.625 in |
| Knockouts: | Yes |
| Material: | Steel |
| Finish: | Pre-Galvanized |