Definite Purpose Contactor

Item #: 794190

Cat #: C25FNF360C

UPC: 782113499956

Sign In or Register to view pricing and more.
Documents & Guides
Definite Purpose Contactor, 3-pole, 60 Amp, Lug Terminals, 480 Vac

Overview

Definite Purpose Contactor, 3-pole, 60 Amp, Lug Terminals, 480 Vac
Also known as: 782113499956, C25FNF360C

Specifications

Phase: 3
Poles: 3
Mounting: Surface
Volts AC: 600
Volts AC Control: 480
Amps: 60
Phase: 3
Mounting: Surface
Volts AC Control: 480
Poles: 3
Volts AC: 600
Amps: 60