Female Disconnect, premium nylon fully i

Item #: 794191

Cat #: DPF14-250FIB-3K

UPC: 074983823734

to view pricing and more.
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in blue premium nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.84" (21.3 m

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in blue premium nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.84" (21.3 m
Also known as: 074983823734, DPF14-250FIB-3K

Specifications

Color: Blue
Material: Brass
Color: Blue
Material: Brass