This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Motion Sensor, Outdoor, 500W, 120V, BlackMotion Sensor, Outdoor, 500 Watt, 120 Volt, Black, 180°, Post Mount
Overview
Motion Sensor, Outdoor, 500W, 120V, BlackMotion Sensor, Outdoor, 500 Watt, 120 Volt, Black, 180°, Post Mount
Also known as: SPOST500
Specifications
Wattage: | 500 |
Volts AC: | 120 |
Mounting: | Post |
Color: | Black |
Type: | Motion Sensor |
Angle: | 180° |
Wattage: | 500 |
Mounting: | Post |
Type: | Motion Sensor |
Volts AC: | 120 |
Color: | Black |
Angle: | 180° |
Customer Reviews
No reviews for this product
(0)