Breaker, Molded Case, 15A, 480VAc, 65kAIC, 3P, 1NO/NC Auxiliary Contact, 600Y/347VAC

Item #: 794254

Cat #: 140G-G6C3-C15-KA

UPC: 885630818702

to view pricing and more.
Documents & Guides
Molded Case Circuit Breaker, G frame, 15 Amp, 65 kAIC @ 480 Volt AC, , T/M - Thermal Magnetic, 3 Poles,1 Normally Open/Normally Closed Auxiliary Contact, 600Y/347 Volt AC

Overview

Molded Case Circuit Breaker, G frame, 15 Amp, 65 kAIC @ 480 Volt AC, , T/M - Thermal Magnetic, 3 Poles,1 Normally Open/Normally Closed Auxiliary Contact, 600Y/347 Volt AC

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G6C3-C15 from Rockwell Automation® is a molded case circuit breaker. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630818702, 140G-G6C3-C15-KA

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case
Amps: 15
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Volts AC: 600Y/347
Mounting: Panel
Type: Breaker; Molded Case
Interrupt Rating DC: 65 kA
Volts AC: 600Y/347
Poles: 3
Amps: 15
Interrupt Rating AC: 65 kA