NS PVC Enclosure, SC, 6x6x4

Item #: 794260

Cat #: J664PVC

UPC: 785928500503

to view pricing and more.
Documents & Guides
NewSentry Series Enclosure, Screw Cover, Size/Dims: 6" x 6" x 4", Material/Finish: PVC/Gray

Overview

NewSentry Series Enclosure, Screw Cover, Size/Dims: 6" x 6" x 4", Material/Finish: PVC/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928500503, J664PVC

Specifications

Depth: 4 in
Color: Gray
Material: Fiberglass
Height: 6 in
Width: 6 in
Depth: 4 in
Material: Fiberglass
Width: 6 in
Color: Gray
Height: 6 in