63mA High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

Item #: 79429

Cat #: GDA-63MA

UPC: 051712431156

to view pricing and more.
Documents & Guides
63mA IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

Overview

63mA IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V
Also known as: 051712431156, GDA-63MA

Specifications

Amps: 63
Type: Electronic
Interrupt Rating DC: 1.500 kA
Amps: 63
Interrupt Rating DC: 1.500 kA
Type: Electronic