LENSED LED TROFFER, FOUR LAMPS, NOMINAL 4000 LUMENS, 80+ CRI

Item #: 794304

Cat #: 2GTL440LEL14LLP840NX

UPC: 888791048810

to view pricing and more.
Documents & Guides
LENSED LED TROFFER, FOUR LAMPS, NOMINAL 4000 LUMENS, 80+ CRI, 4000K, LESS NLIGHT

Overview

LENSED LED TROFFER, FOUR LAMPS, NOMINAL 4000 LUMENS, 80+ CRI, 4000K, LESS NLIGHT
Also known as: 888791048810, 2GTL440LEL14LLP840NX

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Type: Emergency Backup
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Type: Emergency Backup
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED