
Disconnect Fused Kit, Combination Y-Tap Breakaway, 2 Wire Line Side, 1 Wire Load Side
Item #: 794380
Cat #: 30-B2216
UPC: 783250741489
to view pricing and more.
Documents & Guides
Combination Y-Tap Breakaway, Fused (Hot) Type, 2 Wire Line Side, Set Screw, 2-14 AWG; 1 Wire Load Side, Crimp, 6 - 14 AWG, Thermoplastic, Orange, Rated For Copper or Aluminum Conductors
Overview
Combination Y-Tap Breakaway, Fused (Hot) Type, 2 Wire Line Side, Set Screw, 2-14 AWG; 1 Wire Load Side, Crimp, 6 - 14 AWG, Thermoplastic, Orange, Rated For Copper or Aluminum Conductors
Designed for demanding submersible installations and listed to UL486D, these SLK Disconnect Fuse Kits deliver dependable performance, rugged durability, and easy field identification. The bright orange construction improves visibility during installation and maintenance, while thermoplastic elastomer boots provide excellent environmental protection and long service life.
Also known as: 783250741489, 30-B2216
Features & Benefits
- Listed for submersible installations per UL486D, not intended for continuous submersion
- Bright orange for ease of visibility
- On Breakaway versions, fuse stays in de-energized load side when disconnected
- Breakaway or non-breakaway
- One or two wires on line or load side
- In-Line or Y-Tap versions available
- Crimp or set screw wire termination
- Neutral (i.e., non-fused) versions include dummy fuse
- Dual (hot/hot) and Paired (hot/neutral) configurations available
- Rated for copper and aluminum
Specifications
| Color: | Orange |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Material: | Thermoplastic Elastomer (TPE) |
| Allowable Gauge Range: | 14 - 6, 14 - 2 |
| Color: | Orange |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 6, 14 - 2 |
| Volts AC: | 600 |
| Material: | Thermoplastic Elastomer (TPE) |