Disconnect Enclosure, 30" x 25.38" x 10"

Item #: 79441

Cat #: A30SA2610LP

UPC: 783510329501

to view pricing and more.
Documents & Guides
Type 12 Sa Disconnect Enclosure, Bulletin A25 (Type 12 & 13 Enclosures For Flange-Mounted Disconnects), Size/Dims: 30" x 25.38" x 10", Material/Finish: Steel/Paint

Overview

Type 12 Sa Disconnect Enclosure, Bulletin A25 (Type 12 & 13 Enclosures For Flange-Mounted Disconnects), Size/Dims: 30" x 25.38" x 10", Material/Finish: Steel/Paint
Also known as: 783510329501, A30SA2610LP

Specifications

IP/NEMA Rating: IP65, NEMA 12
Material: Steel
IP/NEMA Rating: IP65, NEMA 12
Material: Steel