40W LED Wallpack

Item #: 794507

Cat #: OLWX1LED40W40KM4

UPC: 888791000696

to view pricing and more.
Documents & Guides
LED Wallpack, 40W, 120-277V, Color Temperature: 4000K, Color: Bronze

Overview

LED Wallpack, 40W, 120-277V, Color Temperature: 4000K, Color: Bronze

As versatile as it is efficient, the OLWX1 is designed to replace up to 250W metal halide while saving up to 87% in energy costs. It combines multiple mounting options with the latest generation of LEDs for a wall pack luminaire that converts to a whole lot more. Whether you are mounting it to a recessed junction box, conduit/through wiring, as an uplight, as a downlight, or as a floodlight – the OLWX1 has you covered.

Also known as: 888791000696, OLWX1LED40W40KM4

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 40
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Wattage: 40
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 4000
Volts AC Range: 120 - 277