This product has been discontinued.

Ceiling Mount Light, Outdoor, 3 Light, 40W, Polished Brass
Item #: 79472
Cat #: P3730-10
UPC: 785247373000
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Mount Light, Outdoor, 3 Light, 40W, Polished BrassClose to Ceiling Light, Hexagonal, Size: 6-1/4x10", 40W, 120V, 3 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish:Polished Brass.
Overview
Ceiling Mount Light, Outdoor, 3 Light, 40W, Polished BrassClose to Ceiling Light, Hexagonal, Size: 6-1/4x10", 40W, 120V, 3 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish:Polished Brass.
Also known as: 785247373000, P3730-10
Specifications
| Type: | Ceiling Mount |
| Diameter: | 10 in |
| Wattage: | 40 |
| Color: | Polished Brass |
| Base: | Candelabra Screw (E12) |
| Type: | Ceiling Mount |
| Wattage: | 40 |
| Base: | Candelabra Screw (E12) |
| Diameter: | 10 in |
| Color: | Polished Brass |