3P 40HP 110-127VAC/DC 50/60HZ COIL

Item #: 794785

Cat #: CL07E311MJ

UPC: 425095133738

to view pricing and more.
Documents & Guides
C-2000. AC/DC Controlled, 3-Pole. HP Ratings AC-3 Duty. 30-75 Hp (460V) Nonreversing Standard Terminals. CL07E311

Overview

C-2000. AC/DC Controlled, 3-Pole. HP Ratings AC-3 Duty. 30-75 Hp (460V) Nonreversing Standard Terminals. CL07E311
Also known as: 425095133738, CL07E311MJ

Specifications

Volts AC Control: 120
Poles: 3
Amps: 62
Type: Contactor, IEC
Volts AC: 460
Family / Style: C 2000
Volts AC Control: 120
Amps: 62
Volts AC: 460
Poles: 3
Type: Contactor, IEC
Family / Style: C 2000