6W A19 LED Lamp, 27K

Item #: 794882

Cat #: OSRAM-LED-STAR-CLASSIC-A40-FROSTED

UPC:

to view pricing and more.
Documents & Guides
LED Lamp, 6 Watt, 220-240 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E27), Lumens: 470, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Standard Case Qty: 6 Sylvania Part # 4052899147904

Overview

LED Lamp, 6 Watt, 220-240 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E27), Lumens: 470, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Standard Case Qty: 6 Sylvania Part # 4052899147904
Also known as: OSRAM-LED-STAR-CLASSIC-A40-FROSTED

Specifications

Base: Medium Screw (E27)
Lumens: 470
Color Rendering Index (CRI): 80
Volts AC: 240, 220
Shape: A19 (Arbitrary)
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E27)
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Lumens: 470
Volts AC: 240, 220
Wattage: 6
Light Technology: LED