BUSS BK/GMA-15-R GMA 15A BUSS FA BK

Item #: 794920

Cat #: BK/GMA-15-R

UPC: 051712647236

to view pricing and more.
Documents & Guides
BUS BK/GMA-15-R GMA 15A BUS F

Overview

BUS BK/GMA-15-R GMA 15A BUS F
Also known as: 051712647236, BK/GMA-15-R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Speed: Fast Acting
Material: Glass
Type: Fuse, Electronic