Cable Tray, Ladder Type, Aluminum, 34" Wide, 12' Long

Item #: 794964
Cat #: AH4624L09144H
UPC: 626490599383
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray, Ladder Type, Aluminum, 6" High, 34" Wide, 12' Long, 9" Rung Spacing

Overview

Cable Tray, Ladder Type, Aluminum, 6" High, 34" Wide, 12' Long, 9" Rung Spacing
Also known as: 626490599383, AH4624L09144H

Specifications

Width: 24 in
Height: 6 in
Length: 12 ft
Material: Aluminum
Width: 24 in
Length: 12 ft
Height: 6 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)