
to view pricing and more.
Documents & Guides
Type 12 A-b Disconnect Encl., Bulletin A22 (type 12 & 13 Enclosures For Allen-bradley Disconnects), Size/dims: 42.00x37.38x12.00, Material/finish: Steel/paint
Overview
Type 12 A-b Disconnect Encl., Bulletin A22 (type 12 & 13 Enclosures For Allen-bradley Disconnects), Size/dims: 42.00x37.38x12.00, Material/finish: Steel/paint
Also known as: 783510327309, A42AB3812LP
Specifications
| IP/NEMA Rating: | IP65, NEMA 12 |
| Material: | Steel |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Material: | Steel |