Carbon Steel Staple, 1/2" x 1", 500/Jar

Item #: 79513

Cat #: BCS1-JR

UPC: 781789455723

to view pricing and more.
Documents & Guides
IDEAL, Cable Staple, Cable Type: NM-B, Non-Metallic And Underground Feeder Cable, Staple Size: 1/2 X 1 IN, Carbon Steel

Overview

IDEAL, Cable Staple, Cable Type: NM-B, Non-Metallic And Underground Feeder Cable, Staple Size: 1/2 X 1 IN, Carbon Steel

Use with wider cable such as NMHigh-grade carbon steel constructionSharp-point legs drive straight without splitting woodResist rust and corrosion

Also known as: 781789455723, BCS1-JR

Specifications

Diameter: 1/2 in
Material: Carbon Steel
Diameter: 1/2 in
Material: Carbon Steel