10-3 STR 31/32 POST 1 CO

Item #: 79529

Cat #: KC22B1

UPC: 781810255056

to view pricing and more.
Documents & Guides
Mechanical Grounding Connector, Cable to Flat, 10 - 3 AWG (Str) / 10 - 2 AWG (Sol), 3/8" Stud; Nut Torque: 275 in-lbs; Stud Torque: 280 in-lbs

Overview

Mechanical Grounding Connector, Cable to Flat, 10 - 3 AWG (Str) / 10 - 2 AWG (Sol), 3/8" Stud; Nut Torque: 275 in-lbs; Stud Torque: 280 in-lbs

BURNDY's servit post connectors are one of the most widely used, highly respected lines in the industry. There is virtually no application problem that this diversified line cannot help solve.

Also known as: 781810255056, KC22B1

Specifications

Size: 3/8 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 6 - 4
Size: 3/8 in
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 6 - 4