40 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 32V

Item #: 79556

Cat #: MDL-40

UPC: 051712724685

to view pricing and more.
Documents & Guides
40 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 32V

Overview

40 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 32V
Also known as: 051712724685, MDL-40

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Amps: 40
Material: Glass
Volts AC: 32
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Amps: 40
Volts AC: 32
Length: 1.250 in