
Panel For Enclosure, Type 3R, 4, 4X, 12/13, Steel
Item #: 79572
Cat #: A30P30SS6
UPC: 783510833800
to view pricing and more.
Documents & Guides
Panel For Enclosure, 27 x 27 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
Overview
Panel For Enclosure, 27 x 27 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
Panel For Enclosure, 27 x 27 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
Also known as: 783510833800, A30P30SS6
Features & Benefits
- Panel mounting hardware is furnished with all enclosures which accept these panels
Specifications
| Width: | 30 in |
| Height: | 30 in |
| Material: | Stainless Steel |
| Color: | White |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Width: | 30 in |
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Height: | 30 in |
| Color: | White |