BUSS SMALL DIMENSION FUSE SLOW BLOW

Item #: 79595

Cat #: MDL-7-1/2

UPC: 051712724647

to view pricing and more.
BUSS SMALL DIMENSION FUSE SLOW BLOW7-1/2A 250V 3AG - 1/4" x 1-1/4" Glass, Time Delay Fuse

Overview

BUSS SMALL DIMENSION FUSE SLOW BLOW7-1/2A 250V 3AG - 1/4" x 1-1/4" Glass, Time Delay Fuse
Also known as: 051712724647, MDL-7-1/2

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Amps: 7.500
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Volts AC: 250
Length: 1.250 in
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Amps: 7.500