This product has been discontinued.
1-8/10 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Item #: 79614
Cat #: MDL-1-8/10
UPC: 051712724630
to view pricing and more.
1-8/10 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Overview
1-8/10 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Also known as: 051712724630, MDL-1-8/10
Specifications
| Diameter: | 0.250 in |
| Speed: | Time Delay, Slow Blow |
| Type: | Fuse, Electronic |
| Material: | Glass |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Length: | 1.250 in |
| Amps: | 1.800 |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 0.250 in |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Length: | 1.250 in |
| Interrupt Rating AC: | 10 kA |
| Speed: | Time Delay, Slow Blow |
| Material: | Glass |
| Mounting: | Cartridge |
| Amps: | 1.800 |