Back Box for 20/30A Receptacle, 1" Hub, Angled

Item #: 79616

Cat #: ARE33

UPC: 782274070902

to view pricing and more.
Documents & Guides
Receptacle Back Box, Weatherproof, Aluminum, 20/30 Amp, 1 Inch Hub, Angled 30 Degrees

Overview

Receptacle Back Box, Weatherproof, Aluminum, 20/30 Amp, 1 Inch Hub, Angled 30 Degrees
Also known as: 782274070902, ARE33

Specifications

Material: Cast Aluminum
Size: 1 in
Type: Weatherproof, Receptacle Back Box
Color: Metallic
Amps: 20, 30
Material: Cast Aluminum
Type: Weatherproof, Receptacle Back Box
Amps: 20, 30
Size: 1 in
Color: Metallic