Fluorescent Lamp, Preheat, T8, 36", 30W, 6500K

Item #: 79635

Cat #: F30T8/D

UPC: 046135231001

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Preheat, T8, 36 inch, 30 Watt, Base: Medium Bipin, Color Temperature: 6500K, Lumens: 1850, 76 CRI, Standard Case Qty: 24 *Sylvania Part # 23100* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Preheat, T8, 36 inch, 30 Watt, Base: Medium Bipin, Color Temperature: 6500K, Lumens: 1850, 76 CRI, Standard Case Qty: 24 *Sylvania Part # 23100* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135231001, F30T8/D

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 1850
Length: 3 ft, 36 in
Color Rendering Index (CRI): 76
Wattage: 30
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Length: 3 ft, 36 in
Wattage: 30
Light Technology: Fluorescent
Lumens: 1850
Color Rendering Index (CRI): 76
Material: Glass
Base: Medium Bi-Pin (G13)