Weatherproof Outlet Box, 1-Gang, (5) 1/2" Outlets, 2" Deep, Aluminum, Gray

Item #: 79637
Cat #: 30221
UPC: 095327302210
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1-Gang, (5) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Mounting Lugs, Ground Screw and (2) Close Up Plugs Included.

Overview

Weatherproof Outlet Box, 1-Gang, (5) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Mounting Lugs, Ground Screw and (2) Close Up Plugs Included.
Also known as: 095327302210, 30221

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 1
Material: Aluminum
Cubic Inches: 18 in³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Mounting: Vertical, Horizontal
Depth: 2 in
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Color: Gray
Gangs: 1
Cubic Inches: 18 in³
Number of Threaded Outlets: 5

Customer Reviews

No reviews for this product
(0)