Eaton's Crouse-Hinds series Arktite AR Spring Door Receptacle

Item #: 79653
Cat #: AR1042
UPC: 782274064901
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Arktite AR receptacle, 100A, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Spring door, 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite AR receptacle, 100A, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Spring door, 600 Vac/250 Vdc
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Also known as: 782274064901, AR1042

Specifications

Amps: 100
Poles: 4
Type: Spring Door
Amps: 100
Type: Spring Door
Poles: 4

Customer Reviews

No reviews for this product
(0)