This product has been discontinued.
Fluorescent Lamp, Preheat, T12, 28", 25W, 4200K
Item #:
79669
Cat #:
F25T12/CW/28
UPC:
046135225277
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Preheat, T12, 28 inch, 25 Watt, 4200K, Medium Bipin, Lumens: 1670, 60 CRI, Standard Case Qty: 30
Overview
Fluorescent Lamp, Preheat, T12, 28 inch, 25 Watt, 4200K, Medium Bipin, Lumens: 1670, 60 CRI, Standard Case Qty: 30
Also known as: 046135225277, F25T12/CW/28
Specifications
Color Temperature: | 4200 (Cool White) |
Lumens: | 1670 |
Wattage: | 25 |
Length: | 28 in |
Material: | Glass |
Color Rendering Index (CRI): | 60 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4200 (Cool White) |
Wattage: | 25 |
Material: | Glass |
Light Technology: | Fluorescent |
Lumens: | 1670 |
Length: | 28 in |
Color Rendering Index (CRI): | 60 |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)