Wireway Gasket, 4" x 4"

Item #: 7967

Cat #: F44WG

UPC: 783510144005

Sign In or Register to view pricing and more.
Wireway, Gasket/ Screws, Bulletin F20 (feed-through Type 12 Wireway), Fits 4 Inch x 4 Inch, Rubber/steel

Overview

Wireway, Gasket/ Screws, Bulletin F20 (feed-through Type 12 Wireway), Fits 4 Inch x 4 Inch, Rubber/steel

Standard nVent HOFFMAN HOFF44WG packages of wireway contain one gasket and one set of screws to join sections, except Cross fittings which contain three of each, Tee fittings which contain two of each and Telescope fittings which contain none. Additional gasket and screw sets may be ordered by catalog number.

Also known as: 783510144005, F44WG

Specifications

IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Height: 4 in
Material: Rubber
IP/NEMA Rating: IP54, NEMA 12
Height: 4 in
Width: 4 in
Material: Rubber