2G WHITE DEEP SWITCH

Item #: 796771

Cat #: 86824

UPC: 095327868242

to view pricing and more.
Documents & Guides
Wallplate, Size: 0.375 IN, Number of Gangs: 2, Cutout: (2) Toggle Switch, Material: Steel, Color: Semi Gloss White

Overview

Wallplate, Size: 0.375 IN, Number of Gangs: 2, Cutout: (2) Toggle Switch, Material: Steel, Color: Semi Gloss White
Also known as: 095327868242, 86824

Specifications

Type: Wallplate
Gangs: 2
Material: Steel
Type: Wallplate
Material: Steel
Gangs: 2