This product has been discontinued.

1-6/10 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Item #: 79682
Cat #: MDL-1-6/10
UPC: 051712724470
to view pricing and more.
1-6/10 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Overview
1-6/10 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Also known as: 051712724470, MDL-1-6/10
Specifications
| Diameter: | 0.250 in |
| Speed: | Time Delay, Slow Blow |
| Type: | Fuse, Electronic |
| Material: | Glass |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Length: | 1.250 in |
| Amps: | 1.600 |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 0.250 in |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Length: | 1.250 in |
| Interrupt Rating AC: | 10 kA |
| Speed: | Time Delay, Slow Blow |
| Material: | Glass |
| Mounting: | Cartridge |
| Amps: | 1.600 |