Fluorescent Lamp, Ecologic, T8, 60", 40W, 4100K

Item #: 79686

Cat #: FO40/841/ECO

UPC: 046135221460

to view pricing and more.
Fluorescent Lamp, Ecologic, T8, 40 Watt, Base: Medium Bi-Pin (G13), Lumens: 3650, CRI: 82, Color Temperature: 4100K, Length: 60 inch, Standard Case Qty: 30 *Sylvania Part # 22146* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Ecologic, T8, 40 Watt, Base: Medium Bi-Pin (G13), Lumens: 3650, CRI: 82, Color Temperature: 4100K, Length: 60 inch, Standard Case Qty: 30 *Sylvania Part # 22146* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135221460, FO40/841/ECO

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 3650
Color Rendering Index (CRI): 82
Length: 5 ft, 60 in
Wattage: 40
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 40
Light Technology: Fluorescent
Lumens: 3650
Length: 5 ft, 60 in
Material: Glass
Base: Medium Bi-Pin (G13)