This product has been discontinued.
This product may not be available in all locations.

Power Supply, 60W, 24VDC Output, 1PH, 240VAC, 375VDC, Input
Item #: 79694
Cat #: 1606-XL60DR
UPC: 662073044130
to view pricing and more.
Documents & Guides
Power Supply, Compact, Redundancy, N+1, 60 Watt, 24 Volt DC Output, 1-Phase, 100 - 120/220 - 240 Volt AC, 160 - 375 Volt DC Input, 2.5 Amp
Overview
Power Supply, Compact, Redundancy, N+1, 60 Watt, 24 Volt DC Output, 1-Phase, 100 - 120/220 - 240 Volt AC, 160 - 375 Volt DC Input, 2.5 Amp
Also known as: 662073044130, 1606-XL60DR
Specifications
| Volts DC: | 24 |
| Type: | Power Supply |
| Phase: | 1 |
| Wattage: | 60 |
| Amps: | 2.500 |
| Volts AC Range: | 100 - 120, 220 - 240 |
| Volts DC Range: | 160 - 375 |
| Volts DC: | 24 |
| Phase: | 1 |
| Amps: | 2.500 |
| Volts DC Range: | 160 - 375 |
| Type: | Power Supply |
| Wattage: | 60 |
| Volts AC Range: | 100 - 120, 220 - 240 |