IEC Contactor, 30 A, 200-220 V 50 Hz / 208-240 V 60 Hz, AC, 3 N

Item #: 796990

Cat #: 100-C30L01

UPC: 662468628006

Sign In or Register to view pricing and more.
Documents & Guides
IEC Contactor, 30 A, 200-220 V 50 Hz / 208-240 V 60 Hz, AC, 3 NO Poles, 0 NO / 1 NC Contacts

Overview

IEC Contactor, 30 A, 200-220 V 50 Hz / 208-240 V 60 Hz, AC, 3 NO Poles, 0 NO / 1 NC Contacts

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C30L01 from Rockwell Automation® is a 30 A, 200-220 V 50 Hz / 208-240 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally closed contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468628006, 100-C30L01

Specifications

No Specifications Available