This product may not be available in all locations.
Terminal Block, Knife Disconnect, 20A, 600V AC/DC, Gray, 2.5mm
Item #:
797
Cat #:
1492-LKD3
UPC:
662073056027
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Knife Disconnect, 20 Amp, 600 Volt, AC/DC, Gray, 30 - 12 AWG, 2.5 mm, 100 in a Package
Overview
Terminal Block, Knife Disconnect, 20 Amp, 600 Volt, AC/DC, Gray, 30 - 12 AWG, 2.5 mm, 100 in a Package
Our IEC Spring-clamp Terminal Blocks offer screwless termination technology which offers a fast and practical solution for secure and durable connections. These high-density blocks reduce wiring time, minimize troubleshooting, and perform in severe conditions. Secure contact is durable under extreme conditions such as vibration type applications. We offer 20 types of IEC spring-clamp terminal blocks, which include grounding, fuse, sensor, space-saver, mini, plug-in, and isolation.
Also known as: 662073056027, 1492-LKD3
Specifications
Type: | Terminal Block, Knife Disconnect |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Color: | Gray |
Amps: | 20 |
Allowable Gauge Range: | 30 - 12 |
Type: | Terminal Block, Knife Disconnect |
Volts DC: | 600 |
Color: | Gray |
Allowable Gauge Range: | 30 - 12 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)