60A 3-Wire 4 Pole Arktite Connect

Item #: 79706

Cat #: APR6465

UPC: 782274056005

to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Arktite APR connector, 60A, 0.50-1.45", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite APR connector, 60A, 0.50-1.45", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 782274056005, APR6465

Specifications

Color: Metallic
Type: Connector
Volts AC: 600
Amps: 60
Color: Metallic
Volts AC: 600
Type: Connector
Amps: 60