This product has been discontinued.

Power Cord, Molded, C20/C19, Orange, 20A, 250VAC, 12/3SJT, 4'
Item #: 797070
Cat #: 4020955
UPC:
to view pricing and more.
Documents & Guides
Power Cord, Molded, C20/C19, Male/Female, Orange, 20 Amp, 250 Volt AC, 12/3 SJT, 4 Foot
Overview
Power Cord, Molded, C20/C19, Male/Female, Orange, 20 Amp, 250 Volt AC, 12/3 SJT, 4 Foot
Also known as: 4020955
Specifications
| Conductors: | 3 |
| Gauge: | 12 AWG |
| Color: | Orange |
| Length: | 4 ft |
| Amps: | 20 |
| Material: | Thermoplastic |
| Type: | Power Cord, Data Power Cord |
| Volts AC: | 250, 240 |
| Conductors: | 3 |
| Color: | Orange |
| Amps: | 20 |
| Type: | Power Cord, Data Power Cord |
| Gauge: | 12 AWG |
| Length: | 4 ft |
| Material: | Thermoplastic |
| Volts AC: | 250, 240 |