This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
9/16" Hex Nut Driver, Insulated9/16" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 4", Overall Length: 9-3/8"
Overview
9/16" Hex Nut Driver, Insulated9/16" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 4", Overall Length: 9-3/8"
Also known as: 630-9/16-INS
Specifications
Type: | Nut Driver, Insulated, Hollow Shaft |
Diameter: | 9/16 in |
Length: | 4 in |
Standards: | California Proposition 65 |
Type: | Nut Driver, Insulated, Hollow Shaft |
Length: | 4 in |
Diameter: | 9/16 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)