This product has been discontinued.
Power Cord, Molded, C20/C19, Orange, 20A, 250VAC, 12/3SJT, 6'
Item #:
797098
Cat #:
4031809
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Cord, Molded, C20/C19, Male/Female, Orange, 20 Amp, 250 Volt AC, 12/3 SJT, 6 Foot
Overview
Power Cord, Molded, C20/C19, Male/Female, Orange, 20 Amp, 250 Volt AC, 12/3 SJT, 6 Foot
Also known as: 4031809
Specifications
Color: | Orange |
Type: | Power Cord |
Volts AC: | 250 |
Size: | 6 ft |
Color: | Orange |
Volts AC: | 250 |
Type: | Power Cord |
Size: | 6 ft |
Customer Reviews
No reviews for this product
(0)